Spout Assembly Kit in Polished Chrome
Monticello® Spout Assembly Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Spout
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.4 lb