Spout Retainers For Monticello
Monticello® Spout Retainers For Monticello
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 84374-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Caldwell™ CA87888 Kitchen Faucet
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Retainer
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Spout
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 0.02 lb