2 gpm Showerhead in Oil Rubbed Bronze
Mosaic 2 gpm Showerhead in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/4" diameter spray head
- Two-function targeted massage; full spray
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Limited lifetime
- Limited lifetime warranty
Documents
Specifications
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Collection:
- Mosaic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 63/100 in
- GSA Approved:
- No
- Height:
- 5-19/50 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Body Spray
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.57 lb