Dual Function Body Spray in Matte Black

You last purchased this on
 
Moen

Mosaic Dual Function Body Spray in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Mosaic Dual Function Body Spray in Matte Black

  • Fast #
  • Part #MTS1422BL
  • Item #7911751
  • Manufacturer Part #TS1422BL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Body Spray Flow Rate:
2.0 gpm
Brand Model Compatibility:
S1300 Rough-in Valve
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Mosaic
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
3-1/4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Flow Rate:
2 gpm
GSA Approved:
No
Height:
5-3/8 in
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
Product Type:
Shower
Showerhead Function:
Dual
Spray Type:
Full, Targeted Spray
Style:
Transitional
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.6 lb