Mounting Hardware for Moen 7307 Kitchen Sink Faucet
Mounting Hardware for Moen 7307 Kitchen Sink Faucet
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 4500-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Camerist™ 7825 series Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Hardware
- UL Listed:
- No
- Weight:
- 0.13 lb