Mounting Hardware Widespread

Part #M52023  |  Item #4146824  |  Manufacturer Part #52023

$ 24.23 EACH

Faucet Part Type:

Mounting Hardware

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 year limited warranty

Specifications

Color Finish: Unfinished

Color Finish Category: Neutrals

Depth: 2-1/2 in

Faucet Part Type: Mounting Hardware

GSA Approved: No

Height: 3-3/25 in

MA Approved: Yes

Origin: Global

Product Type: Hardware

UL Listed: No

Weight: 0.75

Width: 2 in