Multi Unit Adapter with 6 ft Cord Length

You last purchased this on
 
Moen

Multi Unit Adapter with 6 ft Cord Length

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Multi Unit Adapter with 6 ft Cord Length

  • Fast #
  • Part #M104401
  • Item #1639005
  • Manufacturer Part #104401
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cord Length:
6 ft
Depth:
4-3/4 in
Faucet Part Type:
Adapter
Fits Brand:
Moen
GSA Approved:
No
Height:
4-1/2 in
MA Approved -:
Yes
Origin:
Global
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Weight:
3.56 lb
Width:
4 in