Nebia Dual Atomized Spray and Rain Showerhead in Chrome/White

Part #MN207C0CH  |  Item #8204817  |  Manufacturer Part #N207C0CH

$ 257.99 EACH
(Pricing is for Chrome/White)

Color/Finish:
Chrome/White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Nebia

Color Finish: Chrome/White

Color Finish Category: Chromes

Diameter: 7-8/9 in

End Connection 1: IPS

End Connections: IPS

Faucet Material: Aluminum

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: [Yes, WaterSense]

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Dual

Spray Type: [Atomized Spray, Rain]

WaterSense Labeled: Yes

Width: 7-8/9 in