Dual Atomized Spray and Rain Showerhead in Spot Resist Brushed Nickel

You last purchased this on
 
Moen

Nebia Dual Atomized Spray and Rain Showerhead in Spot Resist Brushed Nickel

  • Fast #
  • Part #MN207C0SRN
  • Item #8204809
  • Manufacturer Part #N207C0SRN
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Nebia Dual Atomized Spray and Rain Showerhead in Spot Resist Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The 7.9" rainshower has the coverage of a 20" showerhead, when measured to EPA standards for coverage
  • A 17" adjustable sliding arm allows users to move the rainshower up or down based on their height, as well as water warmth and body coverage preferences
  • Moen spa shower is a better experience, with a spa shower delivering up to 45% water savings, when compared to a standard Moen 2.5 gpm showerhead
  • Rainshower tilts up and down and rotates side to side by pushing tube
  • The handshower features a powerful magnetic dock that can be installed at your desired height with a permanent adhesive or traditional bracketing system
  • Includes a 59" hose and an easy on/off switch on handshower
  • Use the handshower as a spa-like body spray when docked to the wall, or remove from the magnetic dock to direct water right where you need it for optimal warmth
  • Use the rainshower alone or use the rainshower and handshower together
  • Limited lifetime warranty
  • Two-function atomized spray
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Nebia
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Diameter:
7-8/9 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Material:
Aluminum
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
59 in
Pause Control:
No
Shape:
Round
Shower Arm Reach:
20-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rainshower
Trim Only:
No
WaterSense Labeled:
Yes
Width:
7-8/9 in