Nebia Single Function Hand Shower in Chrome/White

Part #MN207H0CH  |  Item #8204842  |  Manufacturer Part #N207H0CH

$ 58.99 EACH
(Pricing is for Chrome/White)

Color/Finish:
Chrome/White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Nebia

Color Finish: Chrome/White

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Flow Rate: 0.4 gpm

Hand Shower Diameter: 2-1/2 in

Hand Shower Flow Rate: 2.5 gpm

Height: 10-3/10 in

Hose Included: Yes

Hose Length: 59 in

Installation Type: Wall Mount

Material: Metal

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Shower

Showerhead Function: Single

Spray Type: Atomized Spray

Style: Modern

Weight: 3

Width: 3-1/2 in