Single Function Hand Shower in Matte Black
Nebia Single Function Hand Shower in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily attaches to the Moen spa shower rainshower for additional warmth, rinsing, and coverage
- Requires Moen spa shower rainshower for operation (sold separately) cannot be used as a standalone handshower
- Moen spa shower is a better experience, with a spa shower delivering up to 45% water savings, when compared to a standard Moen 2.5 gpm showerhead
- Matte black finish is the perfect complement to modern spaces
- Ball and socket adjustable positioning on magnetic dock
- Includes a 59" hose and an easy on/off switch
- Features a powerful magnetic dock that can be installed at your desired height with a permanent adhesive or traditional bracketing system
- Use the handshower as a spa-like body spray when docked to the wall, or remove from the magnetic dock to direct water right where you need it for optimal warmth
- Limited lifetime warranty
- One-function 2-1/2" diameter spray head handshower
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CSA Certified:
- CSA B125.1
- Collection:
- Nebia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2-1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-3/10 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Shower
- Showerhead Function:
- Single
- Spray Type:
- Atomized Spray
- Style:
- Modern
- Weight:
- 3 lb
- Width:
- 3-1/2 in