Single Function Hand Shower in Matte Black/Chrome
Nebia Single Function Hand Shower in Matte Black/Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Nebia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.4 gpm
- Hand Shower Diameter:
- 2-1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-3/10 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Shower
- Showerhead Function:
- Single
- Spray Type:
- Atomized Spray
- Style:
- Modern
- Weight:
- 3 lb
- Width:
- 3-1/2 in