0 items

Moen Non Diverting Tub/Shower

M3858

Color Finish

Starting at $51.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
Fitting Size 1
1/2 in
Material
Metal
Spout Reach
7-1/4 in
Spout Type
Diverter
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday