Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product has been replaced by

Moen Polished Chrome Single Handle Pull Down Kitchen Faucet
Moen Single Handle Pull Down Kitchen Faucet in Polished Chrome
Manufacturer Part #S7235
You last purchased this on
 
Moen

Notch™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Chrome Single Handle Pull Down Kitchen Faucet
Moen Single Handle Pull Down Kitchen Faucet in Polished Chrome
Manufacturer Part #S7235
Moen

Notch™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #MOE9124C
  • Item #5099288
  • Manufacturer Part #9124C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Standard design mounts on the sink or countertop
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning; boosted stream; boosted rinse
  • Features Duralock(TM) quick connect system for easy installation
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Notch™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
7-13/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No