3-Function Hand Shower Showerhead in Polished Chrome

You last purchased this on
 
Moen

Nurture™ 3-Function Hand Shower Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Nurture™ 3-Function Hand Shower Showerhead in Polished Chrome

  • Fast #
  • Part #M23334
  • Item #3987341
  • Manufacturer Part #23334
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathroom Faucet Type:
Monoblock
CEC Compliant:
Not for Sale in CA
Collection:
Nurture™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4 in
Flow Rate:
2.5 gpm
Material:
Metal
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Shower
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Style:
Basic
WaterSense Labeled:
No
Weight:
2.75 lb