O-Ring Kit for Moen Salora 7570CSL Single Control Kitchen Faucet

You last purchased this on
 
Moen

O-Ring Kit for Moen Salora 7570CSL Single Control Kitchen Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

O-Ring Kit for Moen Salora 7570CSL Single Control Kitchen Faucet

  • Fast #
  • Part #M146926
  • Item #3978061
  • Manufacturer Part #146926
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
Moen Salora™ 7570CSL Single Control Kitchen Faucet
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Hardware
UL Listed:
No
Weight:
0.02 lb