Polished Chrome Cold Water Dispenser

You last purchased this on
 
Moen

Polished Chrome Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Polished Chrome Cold Water Dispenser

  • Fast #
  • Part #MS5550
  • Item #9302671
  • Manufacturer Part #S5550
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One-handle lever handle makes it easy to adjust the water
  • Cold only
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Beverage faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234™ Duralast™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-13/16 in
Spout Reach:
4-1/2 in
Spout Type:
High Arc
Trim Only:
No