Polished Chrome Escutcheon
Polished Chrome Escutcheon
Frequently Purchased Together
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.48 lb