Moen Posi-Temp® 1/2 in. CC Pressure Balancing Valve

M62320

Manufacturer Part #: 62320

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CSA Certified
CSA B125.1
Collection
Posi-Temp®
End Connection 2
CC
End Connection 3
CC
End Connection 4
CC
End Connections
CC
Faucet Connection
CC
Faucet Connection Size
1/2 in
GSA Approved
No
MA Approved
Yes
Number of Handles
Single Handle
Origin
Domestic
Product Type
Valve
Type
Valve
UL Listed
No
Valve Body Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Weight
1.4

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday