1/2 in. MPT Connection Pressure Balancing Valve

You last purchased this on
 
Moen

Posi-Temp® 1/2 in. MPT Connection Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Posi-Temp® 1/2 in. MPT Connection Pressure Balancing Valve

  • Fast #
  • Part #M62345
  • Item #4887605
  • Manufacturer Part #62345
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Valve meets ASSE performance requirements
  • No of ports
  • Connection type
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Collection:
Posi-Temp®
Connection Type:
MPT
Faucet Valve Type:
Pressure Balancing
Flow Rate:
1.5 gpm
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Weight:
1 lb