1/2 in. IPS Pressure Balancing Valve
Posi-Temp® 1/2 in. IPS Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cartridge type
- Connection size
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Valve meets ASSE performance requirements
- No of ports
- Connection type
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Posi-Temp®
- Depth:
- 15-3/25 in
- End Connection 1:
- Threaded, Sweat
- End Connection 2:
- Threaded, Sweat
- End Connection 3:
- Threaded, Sweat
- End Connection 4:
- Threaded, Sweat
- End Connections:
- Threaded;Sweat
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 11-19/50 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 1.71 lb
- Width:
- 10-1/4 in