Moen

Posi-Temp® 1/2 in. IPS Pressure Balancing Valve

Part #MOE2510  |  Manufacturer Part #2510

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CSA Certified: CSA B125.1

Collection: Posi-Temp®

Depth: 2-17/50 in

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connection 4: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

GSA Approved: No

Height: 2-1/2 in

Length: 4-1/2 in

MA Approved: Yes

Material: Brass

Number of Handles: Single Handle

Origin: Domestic

Product Type: Valve

Type: Valve

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Weight: 1.81