1/2 in. FPT Connection Pressure Balancing Valve with Stops
Posi-Temp® 1/2 in. FPT Connection Pressure Balancing Valve with Stops
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 4 Ports
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Posi-Temp®
- Connection Type:
- FPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 1.86 lb