1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops
Posi-Temp® 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
- Cartridge type
- Connection size
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Valve meets ASSE performance requirements
- No of ports
- Connection type
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Posi-Temp®
- Connection Type:
- Cold Expansion PEX
- Depth:
- 15-3/25 in
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.5 gpm
- Height:
- 11-19/50 in
- MA Approved -:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 1.48 lb