Escutcheon in Polished Chrome for TS2141 Tub and Shower Valve
Posi-Temp® Escutcheon in Polished Chrome for TS2141 Tub and Shower Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 840-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- TS2141 Faucet
- Coating:
- Electroplated
- Collection:
- Posi-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Part Type:
- Escutcheon
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.38 lb