Moen
Posi-Temp® Handle Kit
Part #M116653 | Manufacturer Part #116653
Product Details
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: Yes
Brand Model Compatibility: Posi-Temp Handle Adapter Kit
Collection: Posi-Temp®
Faucet Part Type: Handle Kit
GSA Approved: No
MA Approved: Yes
Origin: Domestic
Product Type: Handle
Side Spray: No
Type: Handle
UL Listed: No
WaterSense Labeled: No
Width: 2 in