Moen

Posi-Temp® 1/2 in. IPS Pressure Balancing Valve

Part #MFP62300  |  Manufacturer Part #FP62300

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements

Specifications

BAA Compliant: Yes

CSA Certified: CSA B125.1

Collection: Posi-Temp®

End Connection 2: IPS

End Connection 3: IPS

End Connection 4: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Valve

Type: Valve

UL Listed: No

Valve Body Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No