4-1/2 in. Plaster Ground for Model TS2141, TS2142 and TS2143

You last purchased this on
 
Moen

M-Dura 4-1/2 in. Plaster Ground for Model TS2141, TS2142 and TS2143

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Dura 4-1/2 in. Plaster Ground for Model TS2141, TS2142 and TS2143

  • Fast #
  • Part #M12574
  • Item #689720
  • Manufacturer Part #12574
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
Model TS2141, TS2142, TS2143
Collection:
M-Dura
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-1/2 in
Faucet Part Type:
Plaster Ground
GSA Approved:
No
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Valve Body
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.08 lb
Width:
2/25 in