Moen Preston Toilet Tissue Holder
CSIDN8408
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Collection
- Preston
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 3-3/8 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 6-1/2 in
- Material
- Zinc Alloy
- Width
- 6-1/2 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday