Moen Pull-Out Wand in Polished Chrome

M124664

Manufacturer Part #: 124664

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Brand Model Compatibility
Camerist™ 7545C Kitchen Pull Out Faucet
CEC Compliant
Not for Sale in CA
Coating
Electroplated
Depth
10-3/4 in
Faucet Part Type
Wand Kit
Flow Rate
1.5 gpm
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Domestic
Product Type
Spout
Type
Spout
UL Listed
No
Weight
0.42
Width
7-3/25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday