0 items

Moen Salora™ Pull-Out Wand

M140392

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Moen® genuine part

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Salora<TRADEM\> 7570C and 7570CSL Single Control Kitchen Faucet with Pullout Spray
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Salora™
Color Finish
Glacier
Color Finish Category
Blues
GSA Approved
No
IAPMO Listed
No
Length
10-31/50 in
NSF Certified
No
WaterSense Labeled
No
Width
7-3/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday