0 items

Moen Waterhill™ Rainfall Shower Arm and Flange Kit

MS113

Color Finish

Starting at $95.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

Collection
Waterhill™
Color Finish
Wrought Iron
Color Finish Category
Iron Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
6-1/8 in
Installation Type
Wall Mount
Length
14 in
Material
Metal
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday