Moen

Remodeling Cover Plate Chrome

Part #M1920  |  Manufacturer Part #1920

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

Coating: Electroplated

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3/4 in

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 9 in

MA Approved: Yes

Origin: Domestic

Product Type: Cap

Type: Cap

UL Listed: No

WaterSense Labeled: No

Weight: 1.9

Width: 13-1/2 in