Moen Remodeling Cover Plate Chrome

M1920

Manufacturer Part #: 1920

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

SPECIFICATIONS

ADA Compliant
No
Coating
Electroplated
Depth
3/4 in
Faucet Part Type
Escutcheon
GSA Approved
No
Height
9 in
MA Approved
Yes
Origin
Domestic
Product Type
Cap
Type
Cap
UL Listed
No
WaterSense Labeled
No
Weight
1.9
Width
13-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday