Moen

Remodeling Cover Plate Polished Brass

Part #M1920P  |  Manufacturer Part #1920P

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVD

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 3/4 in

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 9 in

MA Approved: Yes

Origin: Domestic

Product Type: Cap

Type: Cap

UL Listed: No

WaterSense Labeled: No

Weight: 1.66

Width: 13-1/2 in