1 gpm Replacement Filter for Residential
Microtech 1 gpm Replacement Filter for Residential
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Carbon Block
- Collection:
- Microtech
- Contaminant Removal:
- Chlorine
- Filtering Material:
- Yes
- Fits Model:
- F7400, 77200, S5510, S5520, S5530
- Flow Rate:
- 1 gpm
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 1.6 lb