0 items

Moen Arbor Repair Wand Kit

M151189

Color Finish

Starting at $34.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 5995CSL Bar Faucet
CARB OTC LEED Compliant
No
Collection
Arbor
Color Finish
Classic Stainless
Color Finish Category
Stainless Steel
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday