0 items

Moen Vestige™ Replacement Escutcheon Kit with Universal Hose Guide

M100005

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Moen® genuine part

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 7835 (7-10 to 10-10) Kitchen Sink Faucet
CARB OTC LEED Compliant
No
Collection
Vestige™
Color Finish
Classic Stainless
Color Finish Category
Stainless Steel
End Connection 1
Hose
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday