Replacement Lift Rod Kit for TS42114 Double-Handle Widespread Lavatory Faucet Trim in Brushed Nickel
Replacement Lift Rod Kit for TS42114 Double-Handle Widespread Lavatory Faucet Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- TS42114 Two Handle Widespread Lavatory Faucet Trim
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Lift Rod
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 13-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Drain
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.59 lb
- Width:
- 9-1/2 in