Rinse Basket Accessory in Stainless Steel for 14 x 16 in. Bowl
Rinse Basket Accessory in Stainless Steel for 14 x 16 in. Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rinse basket
- 1 year limited warranty
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- Brand Model Compatibility:
- 14 in x 16 in Bowl
- CARB OTC LEED Compliant:
- No
- Coating:
- PVD
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 15-39/100 in
- GSA Approved:
- No
- Height:
- 6-61/100 in
- IAPMO Listed -:
- No
- Length:
- 14 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Basket
- Style:
- Traditional
- Type:
- Basket
- UL Listed:
- No
- Weight:
- 2.64 lb
- Width:
- 12-2/5 in