0 items

Moen Rizon™ 1.75 gpm Tub and Shower Trim in Polished Chrome

MT2813EP

Color Finish

(Pricing is for Polished Chrome)

$165.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Requires the PosiTemp® pressure-balancing control valve
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Rizon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7 in
Spout Type
Diverter
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday