Diverter Tub Spout in Brushed Nickel

You last purchased this on
 
Moen

Rizon™ Diverter Tub Spout in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rizon™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M3839BN
  • Item #7339303
  • Manufacturer Part #3839BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5 7/8"
  • Diverter
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
Rizon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip Fit
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Global
Spout Reach:
6-1/4 in
Spout Type:
Diverter
Style:
Contemporary
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.66 lb
Width:
2-1/2 in