Moen

Rizon™ Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Part #MT2813EPBL  |  Manufacturer Part #T2813EPBL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: Rizon™

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 7-7/64 in

Diameter: 3-25/32 in

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in;5/8 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Tub Spout Reach: 7 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access