Robe Hook in Brushed Nickel
Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 3-33/100 in
- IAPMO Listed -:
- No
- Length:
- 3-29/100 in
- Width:
- 2-11/25 in