Roman Tub Diverter Spout Replacement Kit in Brushed Nickel
Arris® Roman Tub Diverter Spout Replacement Kit in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- Coating:
- PVD
- Collection:
- Arris®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Spout Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-5/64 in
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Spout
- Spout Type:
- Diverter
- Style:
- Modern
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 4.75 lb