Roman Tub Spout for Moen T990BC
Roman Tub Spout for Moen T990BC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed chrome finish features the cool look of chrome without the reflective shine
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T990BC Roman Tub Faucet Trim
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Spout
- UL Listed:
- No
- Weight:
- 3.66 lb