Moen Rothbury™ 1-11/50 in. Drawer Pull

CSIYB8207

Color Finish

Starting at $20.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-11/50 in
Length
4-11/50 in
Material
Zinc
Width
1-11/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday