Rothbury™ 1-11/50 in. Drawer Pull in Brushed Nickel

Part #MYB8207BN  |  Item #4207495  |  Manufacturer Part #YB8207BN

$ 22.99 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Limited lifetime warranty

Documents

Specifications

Collection: Rothbury™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Length: 4-11/50 in

Material: Zinc