18 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
Moen

Rothbury™ 18 in. Towel Bar in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rothbury™ 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYB8218ORB
  • Item #3460444
  • Manufacturer Part #YB8218ORB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rothbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-3/8 in
Height:
2-5/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/8 in