2-1/4 in. Bathroom Sink Drain in Oil Rubbed Bronze

You last purchased this on
 
Moen

Rothbury™ 2-1/4 in. Bathroom Sink Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rothbury™ 2-1/4 in. Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #M131553ORB
  • Item #3978096
  • Manufacturer Part #131553ORB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Painted
Collection:
Rothbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Gauge (metal):
17 ga
Grid Drain Material:
Metal
MA Approved -:
Yes
Origin:
Domestic
Overflow Included:
Yes
Product Type:
Drain
Strainer Diameter:
2-1/4 in
Style:
Traditional
Tailpiece Style:
Straight
UL Listed:
No
Weight:
0.81 lb
Width:
2-3/4 in